Skip Content

Horizontal Band Saw,Dry,220V,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Horizontal Band Saw, Dry, 220V, 3 HP

Price $8,029.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15V791
  • Mfr. Model # BS-350M
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 948.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 13-3/4" x 8-5/8"
  • Cutting Capacity Round 10-5/8"
  • Cutting Capacity Square 10-1/4"
  • Voltage 220
  • HP 3
  • Speeds 66 to 280 fpm
  • Max. Thickness of Cut 13-3/4"
  • Miter Capacity 60 Degrees
  • Max. Blade Length 124-1/2"
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 48"
  • Overall Width 30"
  • Overall Depth 69"
  • Cutting Angle 0 Degrees to 60 Degrees
  • RPM 1725
  • Amps AC 30
  • Phase 1
  • Hz 50
  • Features DC Drive Motor, Dual Controls, Dual Miter
  • Application Metal
  • Min. Blade Length 124-1/2"
  • Min. Blade Width 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • BS-350M

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.