Skip Content

Ultrasonic Leak Detector,Folding Headset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ultrasonic Leak Detector, Folding Headset

Price $457.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHN8
  • Mfr. Model # 28-8000
  • UNSPSC # 41111809
  • Catalog Page # 880
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUltrasonic Leak Detector
  • AC Frequency Response34 KHz to 42 KHz
  • IncludesFolding Headphones and Instructions

Compliance and Restrictions

None

Details

Pocket-size leak detector can simultaneously detect vacuum and high-pressure leaks in HVAC and refrigeration systems. Ultrasonic technology lets you hear the escaping gas through included headphones, so the unit can guide you directly to the leak. Detects any type of gas and is not affected by wind, or the presence of other gases. Runs for up to 120 hr. on a single 9V battery (included).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can this be used to detect air leaks

we have a plow truck that will not hold air. can this tool be used to help find air laeks
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about highwayman is loaded.
Additional information about highwayman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I located this additional information off of the vendors website.

Bacharach’s Tru Pointe® Ultra is a compact ultrasonic leak detector that uses patented technology to detect leaks in air conditioning and refrigeration systems. The Tru Pointe Ultra is the world’s first pocket-size electronic instrument that can simultaneously detect the vacuum and high pressure leaks that occur in HVAC/R systems. The Tru Pointe Ultra guides the user to a leak by quantifying the intensity of the ultrasound and converting it to a sound the user can hear easily through headphones.

Since the Tru Pointe® Ultra detects airborne ultrasound and is not a particular to gaschemistry it can detect all types of gases including nitrogen and refrigerants rushing in asystem under vacuum. An electronic conversion process called heterodyning translates this ultrasound into true audible sound that helps the user distinguish leaks through headphones.

Available with compact, folding headset (Tru Pointe® Ultra) or a high quality stereo headphones (Tru Pointe Ultra® HD), the Tru Pointe® Ultra leak detectors are indispensable tools that save time and money for every HVAC/R technician and contractor.

Features & Benefits

* Not affected by wind or the presence of other gases or high concentrations.
* Ten-segment LED Bar Graph shows signal strength.
* On-the-fly Sensitivity Adjustment aids in locating leaks quickly.
* True sound reproduction ensures fast recognition of leaks.
* Comes complete in a carrying case with folding headset or stereo headphones.
* Complete your kit with optional SoundBlaster® sound generator.

If you still have additional questions please call us at 1-800-Grainger and you can be connected with a Technical Product Support Specialist.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1