Skip Content

Sling Psychrometer,Red Spirit Fill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sling Psychrometer, Red Spirit Fill

Price $124.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6T173
  • Mfr. Model # 12-7012
  • NSN # 6685-01-467-1906
  • UNSPSC # 41112302
  • Catalog Page # 849
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSling Psychrometer
  • Relative Humidity Range10 to 100%
  • Humidity Accuracy+/-5%
  • Temp. Range25 Degrees to 120 Degrees F
  • Temp. Accuracy+/-1 Degrees
  • Wet Bulb Temperature Range25 to 120 Degrees F
  • FillRed Spirit Liquid
  • Degree Divisions2 Degrees F
  • Special FeaturesSlide Rule Calculator Correlates Wet and Dry Bulb Thermometer Indications for Direct Reading of Relative Humidity.One-piece, Prevents Fly-away, Thermometer Case Telescopes into Handle for Protection, Dual Range for Better Resolution
  • IncludesInstructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Easy to use; rugged little machine that keeps its accuracy August 29, 2014
  • 2015-05-27T20:48:37.141-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6T173, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.