Skip Content

Refrigerant Identifier,Pass/Fail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerant Identifier, Pass/Fail

BACHARACH

Price: $1,121.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 6EUD9
  • Mfr. Model # 2100-8000
  • UNSPSC # 46171613
  • Catalog Page # 4198
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerant Identifier, Pass/Fail
  • Refrigerant TypeR22
  • DisplayLED
  • Operating Temp. Range50 Degrees to 113 Degrees F (10 Degrees to 45 Degrees C)
  • Response Time5 Minutes
  • FeaturesVerifies the Presence and Quality of R22, One Button Operation
  • Power Required9V Alkaline Batteries
  • ApprovalUL, CE
  • IncludesMolded Rubber Boot, Oil Restrictor Hose and Brass Restrictor, 9V Battery and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

R-22id
Handheld unit indicates Pass/Fail for =95% pure R22 refrigerants. Compact and delivers fast and accurate refrigerant ID to avoid potential damage to A/C equipment.
Refrigerant Identifiers/Analyzers
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.