Skip Content

LeakDetector,Refrig,Combustible,BasicKit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LeakDetector, Refrig, Combustible, BasicKit

Price $713.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MML8
  • Mfr. Model # 19-8042
  • UNSPSC # 41111809
  • Catalog Page # N/A
  • Shipping Weight 1.86 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLeak Detector
  • TypeDual Purpose Refrigerant and Combustible Gas
  • Sensitivity LevelLess than 0.25 Oz./Year of R-134a (Hardest-to-Detect Refrigerant). Minimum 50ppm (Methane)
  • Sensitivity per YearLess than 0.25 Oz./Year of R-134a (Hardest-to-Detect Refrigerant). Minimum 50ppm (Methane)
  • For Use WithAll CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A (i.e., Any Refrigerant Containing Chlorine, Flourine or Bromine Gas) All Combustible Gases and Vapors
  • Voltage4 AA Batteries
  • IncludesDual Refrigerant/Combustible Gas Detector, Refrigerant and Combustible Gas Sensors, Color-Coded Sensor Tips, Instruction Manual, 4 AA Alkaline Batteries, 5 Filters, Soft Carrying Case, Audible Indicator With Mute Feature, Sensor Set, Interchangeable Sensors, Flashing Probe Tip, Dual LED Displays, Low Battery Indicator

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.