Skip Content

Diagnostic Refrigerant Analyzer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diagnostic Refrigerant Analyzer

Price $7,649.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EUE2
  • Mfr. Model # 2100-8003
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pur-Chek™ and Pur-Chek™ Pro
Accurately determines refrigerant purity using nondispersive infrared (NDIR) technology and displays results on large backlit LCD screen. Pur-Check uses dual filters to identify R12, R134A, R22, HC, and R410A. Pur-Check Pro is designed with 13 unique filters that analyze more than a dozen refrigerants and provides a complete percentage breakdown of refrigerant blends.
Refrigerant Identifiers/Analyzers

View More

Technical Specs

  • Item Diagnostic Refrigerant Analyzer
  • Refrigerant Type R12, R134A, R404A, R407C, R410A and Hydrocarbons and more
  • Accuracy +/-1 to 2%
  • Display LED
  • Operating Temp. Range 50 Degrees to 113 Degrees F (10 Degrees to 45 Degrees C)
  • Response Time 3 Minutes
  • Sample Size 5 g
  • Working Pressure 50 to 500 psi
  • Features Provides Component Breakdown of Blend Ratios and Air, Built-in Printer
  • Power Required 110/220 VAC Power Adapter
  • Approval UL cUL, CE
  • Includes AC Adapter, 1/4" Flare Liquid Sampling Assembly, 1/4" Flare Vapor Sampling Hose, (1) Roll Printer Paper , Spare Sample Hose Filter, Hard Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.