Skip Content

Combustion Analyzer Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combustion Analyzer Kit

Price $1,719.00 / each

Please sign in or register to access lists

Go

Ship to: 45069 (Change)

Go

Invalid Zip Code

HAMILTON branch 206

  • Item # 36M792
  • Mfr. Model # 0024-8516
  • UNSPSC # 41113102
  • Catalog Page # 881
  • Shipping Weight 7.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombustion Analyzer Kit
  • TypeINSIGHT Plus Residential
  • Fuel Type9 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 And 2 Custom
  • Combustion Efficency0.1 to 100%
  • Oxygen Concentration0.0% to 20.9%
  • Carbon Dioxide Concentration0.1 To A Fuel Dependent Maximum (in %)
  • Carbon Monoxide Measurement Range0 - 4,000 ppm
  • Primary/Ambient Air Temp.-4 to 600 Degrees F
  • Stack Temp.-4 to 1202 Degrees F
  • Pressure/Draft-40 to +40 INWC (10 mBar)
  • Excess Air0 to 250%
  • DisplayFull Color Backlit LCD Display
  • Battery Type4 AA Alkaline
  • IncludesProbe, 8 AA Batteries, Spare Filters, Rubber Boot, User Manual, Hard Carry Case, Irda Printer, Usb Cable, User Software
  • Manufacturers Warranty LengthInstrument And Co Sensor 2 Years, O2 Sensor 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.