Skip Content

Monoxor III CO Analyzer,0-2000 PPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Monoxor III CO Analyzer, 0-2000 PPM

Price: NA

Item no longer available


  • Item # 4LU64
  • Mfr. Model # 19-8104
  • UNSPSC # 41113117
  • Catalog Page # N/A
  • Shipping Weight 5.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarbon Monoxide Analyzer
  • Carbon Monoxide Measurement Range (PPM)0 to 2000
  • Accuracy+/-5% of Reading or 10 PPM Whichever Is Greater
  • Resolution1 PPM
  • DisplayBack Lighted LCD With Over Range Indicator
  • Auto Power OffNo
  • Low Battery IndicatorYes
  • Sensor LifeOver 4 Years
  • Power Source4 AA Batteries
  • Special FeaturesBuilt In Pump, Print Results with Optional Printer 3UE22
  • IncludesCO Sensor, Stainless Steel Probe with Hose Assembly, Batteries, Carrying Case and Instructions
  • Manufacturers Warranty Length2 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.