Skip Content

CO2 Monitor w/ Temp/Humidity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CO2 Monitor w/ Temp/Humidity

Price $546.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46F208
  • Mfr. Model # 1580-8001
  • UNSPSC # 41112303
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CO2 Monitor
  • Relative Humidity Range 0 to 99.9%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) 14 to 140 Degrees F
  • Temp. Accuracy (F) +/-0.9 Degrees F
  • Humidity Resolution 0.1%
  • Temp. Range (C) -10 to 60 Degrees C
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (F) 0.1%
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Non-Dispersive Infrared CO2
  • Display LCD
  • Battery Type AA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 1 sec.
  • Calibration Certificate No
  • Special Features Temperature and Humidity Testing
  • Includes (4)Batteries, Wall Adapter, User Manual and Hard Carrying Case
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This lightweight, handheld monitor features a large, high-resolution LCD display with a bright backlight. Its 3 sensors simultaneously measure and record temperature, relative humidity, and carbon dioxide levels in the air. It operates for up to 24 hours with alkaline batteries, and the supplied wall adapter allows around-the-clock air quality monitoring in office environments, schools, hotels, and other public buildings.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.