Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

Technical Specs

  • Item Platform Truck 
  • Load Capacity 2000 lb. 
  • Handle Type Loop 
  • Overall Height 41" 
Deck L x W
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Deck L x W
Price
Qty
Please use Qty box to add item(s) to cart.
PTF2436T-150-850
36" x 24"

$513.50 / each

Enter location to check availability
Catalog Page #  NA

Price $513.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 36" x 24"
  • Handle Type Loop
  • Overall Height 41"
PT2448T-150-820
48" x 24"

$579.00 / each

Enter location to check availability
Catalog Page #  NA

Price $579.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 48" x 24"
  • Handle Type Loop
  • Overall Height 41"
PTF2448T-150-850
48" x 24"

$556.00 / each

Enter location to check availability
Catalog Page #  NA

Price $556.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 48" x 24"
  • Handle Type Loop
  • Overall Height 41"
PTF2448S-150-850
48" x 24"

$551.50 / each

Enter location to check availability
Catalog Page #  NA

Price $551.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 48" x 24"
  • Handle Type Loop
  • Overall Height 41"
PTF3048T-150-850
48" x 30"

$628.50 / each

Enter location to check availability
Catalog Page #  NA

Price $628.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 48" x 30"
  • Handle Type Loop
  • Overall Height 41"
PT3060S-150-820
60" x 30"

$700.00 / each

Enter location to check availability
Catalog Page #  NA

Price $700.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 60" x 30"
  • Handle Type Loop
  • Overall Height 41"
PTF3072S-150-850
72" x 30"

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 72" x 30"
  • Handle Type Loop
  • Overall Height 41"
PTF3072T-150-850
72" x 30"

$872.50 / each

Enter location to check availability
Catalog Page #  NA

Price $872.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck L x W 72" x 30"
  • Handle Type Loop
  • Overall Height 41"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More