Skip Content

Modular Snack Truck, Single Grip, 600 lb. Overall Height 75-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular Snack Truck, Single Grip, 600 lb. Overall Height 75-1/2"

Price $463.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EPK3
  • Mfr. Model # A8-B8-CA1-D16-E19-E4R
  • UNSPSC # 24101504
  • Catalog Page # 1462
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snack Trucks
• Magliner® truck has mold-on rubber wheels B & P Manufacturing trucks have 8" balloon cushion wheels Noseplate dimensions: 7-1/2"D x 14"W
Lightweight, extruded aluminum construction. Folding nose latch keeps both the handle and nose in the upright position.

View More

Technical Specs

  • Item Modular Snack Truck
  • Load Capacity 600 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 75-1/2"
  • Overall Width 17-1/2"
  • Overall Depth 16"
  • Noseplate Width 14"
  • Noseplate Depth 7-1/2"
  • Wheel Type Balloon Cushion
  • Wheel Width 2-1/8"
  • Wheel Diameter 8"
  • Wheel Bearings Ball
  • Material Aluminum
  • Color Silver
  • Finish Polished
  • For Use With Material Handling
  • Includes Folding Nose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

A8-B8-CA1-D16-E19-E4R

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.