Skip Content

Curb Ramp, Aluminum, 750 lb. Load Capacity, 27" Width, 27" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Curb Ramp, Aluminum, 750 lb. Load Capacity, 27" Width, 27" Length

Price $178.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EPK1
  • Mfr. Model # CRP2727
  • UNSPSC # 24101615
  • Catalog Page # 1466
  • Shipping Weight 12.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Curb Ramps
Handle slot doubles as a stop so that ramp stays in place.
Curb Ramps
Raised edges and nonskid, open surface.

View More

Technical Specs

  • Item Curb Ramp
  • Load Capacity 750 lb.
  • Width 27"
  • Length 27"
  • Material Aluminum
  • Surface Punched
  • Side Rail Raised
  • Color Silver
  • Weight 13 lb.
  • Material Thickness 3/16"
  • Fits Curb Size Up to 6"
  • Includes Cutout Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.