Skip Content

Bellhanger Bit,1/2 In,48 In L,1/2 Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bellhanger Bit, 1/2 In, 48 In L, 1/2 Shank

Price $55.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CJE9
  • Mfr. Model # BH-1248
  • UNSPSC # 27112801
  • Catalog Page # 995
  • Shipping Weight 2.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBellhanger Bit
  • Dia. (In.)1/2
  • Bit Dia. (In.)1/2
  • Length (In.)48
  • Overall Length (In.)48
  • Shank Dia. (In.)1/2
  • Cutting Edge90
  • ApplicationDesigned For Making Holes And Fishing Wire For All Electrical, Telephone, Security Alarm Systems, Structured Wire And Other Small Wire Installations
  • FeaturesHole Provided In Flute Connects Wire To Bit For Purposes Of Pulling Wire Through Walls, Carbide Tips Create Both Longer Life And Cleaner, Smoother Holes In All Types Of Material
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.