Skip Content

Audio-Visual Cart w/Electric, 300 lb. Load Capacity, Steel Shelf Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Audio-Visual Cart w/Electric, 300 lb. Load Capacity, Steel Shelf Material

Price $436.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RHH2
  • Mfr. Model # AVJ42C 9212
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 62.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Audio-Visual Cart w/Electric
  • Load Capacity 300 lb.
  • Shelf Material Steel
  • Leg Material Steel
  • Cabinet Material Steel
  • Shelf Color Black
  • Leg Color Black
  • Cabinet Color Black
  • Overall Length 24"
  • Overall Width 18"
  • Overall Height 24" to 42"
  • Number of Shelves 3
  • Caster Size 4"
  • Caster Type (4) Swivel, (2) with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100 lb.
  • Number of Outlets 3
  • Cord Length 20 ft.
  • Distance Between Top and Middle Shelf 16-1/2"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Shelf Length 24"
  • Shelf Width 18"
  • Lip Height 1/4"
  • Includes Lockable Cabinet Door, Safety Mats
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.