Skip Content

 
Asbestos Disposal Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Asbestos Disposal Bag

GRAINGER APPROVED VENDOR


BrandGRAINGER APPROVED VENDOR 
Capacity
Please Select
Color
Please Select
Width
Please Select
Length
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Width
Length
Availability
Price
Qty
3UAD8
35 gal.
Black
33"
40"

$274.75 / pkg. of 75

Asbestos Disposal Bag,Black,35 Gal,Pk 75
Catalog Page #  2487 

Price: $274.75 / pkg. of 75

Technical Specs

  • Capacity35 gal.
  • ColorBlack
  • Width33"
  • Length40"
3UAD9
35 gal.
Clear
33"
40"

$274.75 / pkg. of 75

Asbestos Disposal Bag,Clear,35 Gal,Pk 75
Catalog Page #  2487 

Price: $274.75 / pkg. of 75

Technical Specs

  • Capacity35 gal.
  • ColorClear
  • Width33"
  • Length40"
3UAE1
35 gal.
Yellow
33"
40"

$274.75 / pkg. of 75

Asbestos Disposal Bag,Yellow,35 G,Pk 75
Catalog Page #  2487 

Price: $274.75 / pkg. of 75

Technical Specs

  • Capacity35 gal.
  • ColorYellow
  • Width33"
  • Length40"
3UAE2
50 gal.
Black
33"
50"

$385.25 / pkg. of 75

Asbestos Disposal Bag,Black,50 G,Pk 75
Catalog Page #  2487 

Price: $385.25 / pkg. of 75

Technical Specs

  • Capacity50 gal.
  • ColorBlack
  • Width33"
  • Length50"
3UAE3
50 gal.
Clear
33"
50"

$385.25 / pkg. of 75

Asbestos Disposal Bag,Clear,50 G,Pk 75
Catalog Page #  2487 

Price: $385.25 / pkg. of 75

Technical Specs

  • Capacity50 gal.
  • ColorClear
  • Width33"
  • Length50"
3UAE4
50 gal.
Yellow
33"
50"

$385.25 / pkg. of 75

Asbestos Disposal Bag,Yellow,50 G,Pk 75
Catalog Page #  2487 

Price: $385.25 / pkg. of 75

Technical Specs

  • Capacity50 gal.
  • ColorYellow
  • Width33"
  • Length50"
3UAE5
55 gal.
Black
36"
60"

$334.50 / pkg. of 50

Asbestos Disposal Bag,Black,55 G,Pk 50
Catalog Page #  2487 

Price: $334.50 / pkg. of 50

Technical Specs

  • Capacity55 gal.
  • ColorBlack
  • Width36"
  • Length60"
3UAE6
55 gal.
Clear
36"
60"

$334.50 / pkg. of 50

Asbestos Disposal Bag,Clear,55 G,Pk 50
Catalog Page #  2487 

Price: $334.50 / pkg. of 50

Technical Specs

  • Capacity55 gal.
  • ColorClear
  • Width36"
  • Length60"
3UAE7
55 gal.
Yellow
36"
60"

$334.50 / pkg. of 50

Asbestos Disposal Bag,Yellow,55 G,Pk 50
Catalog Page #  2487 

Price: $334.50 / pkg. of 50

Technical Specs

  • Capacity55 gal.
  • ColorYellow
  • Width36"
  • Length60"