Skip Content

Analog Panel Meter,AC Current,0-150 AC A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Analog Panel Meter, AC Current, 0-150 AC A

Price $114.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12G395
  • Mfr. Model # 12G395
  • UNSPSC # 41113601
  • Catalog Page # 796
  • Shipping Weight 0.15 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnalog Panel Meter
  • TypeAC Current
  • Range0 to 150 AC A
  • Size (In.)3.5
  • Case StyleRish Vista
  • Accuracy+/- 1.5% Full Scale
  • Case10% Glass FilledPolycarbonate
  • WindowPolycarbonate
  • MovementMoving Iron
  • Use WithWith External Transformer
  • StandardsUL
  • IncludesMounting Template and Mounting Screws
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Analog Panel Meters
• ±1.5% accuracy Polycarbonate window
Each includes panel cutout template and mounting hardware.

Alternate Products


Rated 2 out of 5 by 2reviewers.
Rated 1 out of 5 by tried 4 different meters none would read correctly switched to the Simpson 1X043 no problems October 20, 2012
  • 2015-09-03T20:00:23.927-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_12G395, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.