Skip Content

Indoor Analog Hygrometer,-40 to 120 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Indoor Analog Hygrometer, -40 to 120 F

Clearance Price $28.17 / each

Price $31.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LYY4
  • Mfr. Model # 3LYY4
  • UNSPSC # 41112301
  • Catalog Page # N/A
  • Shipping Weight 1.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnalog Hygrometer
  • ApplicationIndoor
  • MountingWall
  • Temp. Range (F)-40 Degrees to 120 Degrees
  • Temp. Range (C)-40 Degrees to 50 Degrees
  • Relative Humidity Range0 to 100%
  • Degree Divisions2 Degrees
  • Temp. Accuracy (F)+/-2 Degrees
  • Temp. Accuracy (C)+/-2 Degrees
  • Humidity Accuracy+/-2%
  • Diameter9-3/4"
  • Scale ColorRed/White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
+/- 2% accuracy is about twice as good as most other hygrometers under $100, so I would like verification that this is indeed the accuracy and not the precision. The manufacturer is not given so I am unable to followup with them.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about dvase is loaded.
Additional information about dvase could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The accuracy of this unit is +/-2%, and the resolution is 2% divisions.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Medical/ Hospital
Product used for:: general
Years purchasing from Grainger:: decade plus
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Daveo is loaded.
Additional information about Daveo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The face diameter is 9-3/4"
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:15:23.280-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LYY4, prod, sort_default
1 of 1
  • 2015-05-21T20:15:23.283-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LYY4, prod, sort_default
1 of 1