Skip Content

Bimetal Thermom,3 In Dial,0 to 250F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bimetal Thermom, 3 In Dial, 0 to 250F

TM

Price $72.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NFY6
  • Mfr. Model # 1NFY6
  • UNSPSC # 41112212
  • Catalog Page # 744
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Analog Dial Thermometer
  • Sensing Element Bimetal
  • Dial Size 3"
  • Connection Size 1/2" NPT
  • Connection Location Back
  • Stem Length 4"
  • Temp. Range (F) 0 Degrees to 250 Degrees
  • Accuracy Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1% 201 Degrees F: +/-1.5%
  • Stem Dia. 1/4"
  • Case Hermetically Sealed
  • Case Material Stainless Steel
  • Stem Material Stainless Steel
  • Window Material Glass
  • Adjustments External
  • Coil Finish Silicone for Superior Time Response and Vibration Dampening
  • Manufacturers Warranty Length Limited 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I was impresed with the quality as soon as I removed it from the box. The case is a thick high grade stainless that is not prone to bending due to rough handling. I tested the accuracy using a digital thermoneter and found it to be spot on. The movement is very smooth and does not seem to be prone to sticking. I would highly recommend this unit. October 21, 2013
  • 2016-04-27 T23:42:50.198-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1NFY6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.