Skip Content

 
Alloy Steel Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Alloy Steel Standard Split Lock Washer


Technical Specs

  • Item Split Lock Washer 
  • Type Standard 
  • Material Alloy Steel 
  • Finish Yellow Zinc 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Price
Qty
Please use Qty box to add item(s) to cart.
340200-PG
7/16"
0.450"
0.776"
0.109"
100

$8.79 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.79 / pkg. of 100

Price $20.94 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 0.450"
  • Outside Dia. 0.776"
  • Thickness 0.109"
  • Package Quantity 100
6FDH7
7/16"
0.450"
0.776"
0.109"
50

$6.93 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.93 / pkg. of 50

Price $16.50 / pkg. of 50

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 0.450"
  • Outside Dia. 0.776"
  • Thickness 0.109"
  • Package Quantity 50
340250-PG
1/2"
0.512"
0.869"
0.125"
100

$12.83 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.83 / pkg. of 100

Price $30.55 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 1/2"
  • Inside Dia. 0.512"
  • Outside Dia. 0.869"
  • Thickness 0.125"
  • Package Quantity 100
6FDH8
1/2"
0.512"
0.869"
0.125"
50

$12.66 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.66 / pkg. of 50

Price $14.07 / pkg. of 50

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 1/2"
  • Inside Dia. 0.512"
  • Outside Dia. 0.869"
  • Thickness 0.125"
  • Package Quantity 50
340300-PG
9/16"
0.574"
0.965"
0.141"
100

$28.17 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.17 / pkg. of 100

Price $31.30 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 9/16"
  • Inside Dia. 0.574"
  • Outside Dia. 0.965"
  • Thickness 0.141"
  • Package Quantity 100
340350-PG
5/8"
0.641"
1.073"
0.156"
100

$9.61 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.61 / pkg. of 100

Price $22.87 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 5/8"
  • Inside Dia. 0.641"
  • Outside Dia. 1.073"
  • Thickness 0.156"
  • Package Quantity 100
340400-PG
3/4"
0.766"
1.265"
0.188"
100

$14.95 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.95 / pkg. of 100

Price $35.60 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 3/4"
  • Inside Dia. 0.766"
  • Outside Dia. 1.265"
  • Thickness 0.188"
  • Package Quantity 100
340450-PG
7/8"
0.894"
1.459"
0.219"
100

$22.24 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.24 / pkg. of 100

Price $52.95 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 0.894"
  • Outside Dia. 1.459"
  • Thickness 0.219"
  • Package Quantity 100
340500-PG
1"
1.024"
1.656"
0.250"
100

$23.70 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.70 / pkg. of 100

Price $137.55 / pkg. of 100

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material Alloy Steel
  • Finish Yellow Zinc
  • Fits Bolt Sizes 1"
  • Inside Dia. 1.024"
  • Outside Dia. 1.656"
  • Thickness 0.250"
  • Package Quantity 100
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms