Skip Content

 
Alloy Steel Standard Socket Head Cap Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Alloy Steel Standard Socket Head Cap Screw


Technical Specs

  • Head TypeStandard 
  • System of MeasurementInch 
  • MaterialAlloy Steel 
Thread Dia.
Please Select
Thread Size
Please Select
Length under Head
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Thread Dia.
Thread Size
Length under Head
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
5MXX8
#0
80
5/16"
Black Oxide

$1.00 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Std,0-80x5/16,PK50
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 50

Price $14.32 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.#0
  • Thread Size80
  • Length under Head5/16"
  • MaterialAlloy Steel
  • FinishBlack Oxide
4XE52
5/16"
18
2"
Black Oxide

$7.00 / pkg. of 100

Enter location to check availability
Skt Cap Screw,Std,5/16-18x2,PK100
Catalog Page #  NA

Clearance Price $7.00 / pkg. of 100

Price $21.74 / pkg. of 100

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.5/16"
  • Thread Size18
  • Length under Head2"
  • MaterialAlloy Steel
  • FinishBlack Oxide
3KE77
7/16"
20
3-1/2"
Black Oxide

$3.00 / pkg. of 10

Enter location to check availability
Skt Cap Screw,Std,7/16-20x3-1/2,PK10
Catalog Page #  NA

Clearance Price $3.00 / pkg. of 10

Price $29.45 / pkg. of 10

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.7/16"
  • Thread Size20
  • Length under Head3-1/2"
  • MaterialAlloy Steel
  • FinishBlack Oxide
4XE81
1/2"
13
1-1/2"
Black Oxide

$8.00 / pkg. of 50

Enter location to check availability
Skt Cap Screw,Std,1/2-13x1-1/2,PK50
Catalog Page #  2898 

Clearance Price $8.00 / pkg. of 50

Price $39.15 / pkg. of 50

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.1/2"
  • Thread Size13
  • Length under Head1-1/2"
  • MaterialAlloy Steel
  • FinishBlack Oxide
1TKW6
1/2"
13
1-1/2"
Zinc-Plated

$1.00 / pkg. of 5

Enter location to check availability
Skt Cap Screw,Std,1/2-13x1-1/2,PK5
Catalog Page #  NA

Clearance Price $1.00 / pkg. of 5

Price $7.42 / pkg. of 5

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.1/2"
  • Thread Size13
  • Length under Head1-1/2"
  • MaterialAlloy Steel
  • FinishZinc-Plated
1TKX1
1/2"
13
4"
Zinc-Plated

$0.35 / each

Enter location to check availability
Skt Cap Screw,Std,1/2-13x4
Catalog Page #  NA

Clearance Price $0.35 / each

Price $3.82 / each

Technical Specs

  • Head TypeStandard
  • System of MeasurementInch
  • Thread Dia.1/2"
  • Thread Size13
  • Length under Head4"
  • MaterialAlloy Steel
  • FinishZinc-Plated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More