Skip Content

30" Commercial Pedestal-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

30" Commercial Pedestal-Mounted Non-Oscillating Air Circulator

TM

Price $751.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8WZY8
  • Mfr. Model # AMB3023
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for spot-cooling and people-cooling applications, this non-oscillating air circulator helps to direct air to needed areas. It features steel blades, housing, and guard, along with a galvanized wire guard finish to resist corrosion. Includes suspension bracket for ceiling mounting. Use in commercial environments.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 8800
  • CFM Low 6400
  • Motor HP 1/2
  • Operating Amps 6.2
  • Mounting Location Floor
  • Mounting Style Pedestal-Mounted
  • Fan RPM 1100
  • Environmental Applications Commercial
  • Assembled Assembled
  • Hz 60
  • Thermal Protection None
  • Number of Blades 3
  • Blade Material Steel
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Galvanized
  • Application Spot Cooling and People Cooling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The motor over heats on the low setting, is fine on the high setting. We sent it back to get another one thinking it was just a faulty fan and the replacement did the same thing. October 22, 2015
  • 2016-04-27 T23:26:00.971-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8WZY8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.