Skip Content

 
Type A Agricultural V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Type A Agricultural V-Belts

TM

Technical Specs

  • Item V-Belt 
  • Belt Type
  • Number of Ribs
  • Top Width 1/2" 
  • Thickness 9/32" 
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
2LGP2
A37KC
39"

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $14.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number A37KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 39"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGP4
A39KC
41"

$4.44 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.44 / each

Price $14.48 / each

Technical Specs

  • Item V-Belt
  • Industry Number A39KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 41"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGP5
A40KC
42"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $14.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number A40KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 42"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGP9
A44KC
46"

$8.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.90 / each

Price $14.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number A44KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 46"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGR3
A47KC
49"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $15.36 / each

Technical Specs

  • Item V-Belt
  • Industry Number A47KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 49"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGR8
A52KC
54"

$5.64 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.64 / each

Price $15.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number A52KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 54"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGW1
A81KC
83"

$13.06 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.06 / each

Price $19.89 / each

Technical Specs

  • Item V-Belt
  • Industry Number A81KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 83"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGW2
A82KC
84"

$4.17 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.17 / each

Price $23.01 / each

Technical Specs

  • Item V-Belt
  • Industry Number A82KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 84"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
2LGX6
A98KC
97"

$10.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.00 / each

Price $24.97 / each

Technical Specs

  • Item V-Belt
  • Industry Number A98KC
  • Belt Type A
  • Number of Ribs 1
  • Outside Length 97"
  • Top Width 1/2"
  • Thickness 9/32"
  • Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More