Skip Content

 
Adjustable Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Utility Cart


Technical Specs

  • Item Adjustable Utility Cart 
  • Load Capacity 300 lb. 
  • Material Steel 
  • Overall Height 24" to 42" 
  • Caster Dia. 4" 
  • Caster Type (4) Swivel, (2) with Lock 
Shelf Type
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Number of Shelves
Shelf Length
Shelf Width
Price
Qty
Please use Qty box to add item(s) to cart.
AVJ-42B 921
Flat Shelves
3

$403.25 / each

Enter location to check availability
Catalog Page #  NA

Price $403.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 92121
Flat Shelves
3

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 BLUE
Lipped Edge
2
24"
18"

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 YEL
Lipped Edge
3
24"
18"

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 GREEN
Lipped Edge
3
24"
18"

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 BLACK
Lipped Edge
3
24"
18"

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
AVJ42 RED
Lipped Edge
3
24"
18"

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Adjustable Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 300 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 24" to 42"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms