Skip Content

 
Adhesive Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adhesive Bandage

TM

Technical Specs

  • Item Adhesive Bandage 
  • Color Clear 
  • Material Fabric 
  • Latex Content Latex Free 
  • Package Type Box 
  • Metal Detectable No 
Waterproof
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Waterproof
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
3JNY2
No
1-13/15"
3/8"

$17.93 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $17.93 / pkg. of 100

Technical Specs

  • Item Adhesive Bandage
  • Color Clear
  • Material Fabric
  • Waterproof No
  • Latex Content Latex Free
  • Package Type Box
  • Length 1-13/15"
  • Width 3/8"
  • Metal Detectable No
3JNY4
Yes
2-3/4"
1/2"

$22.24 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $22.24 / pkg. of 100

Technical Specs

  • Item Adhesive Bandage
  • Color Clear
  • Material Fabric
  • Waterproof Yes
  • Latex Content Latex Free
  • Package Type Box
  • Length 2-3/4"
  • Width 1/2"
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More