Skip Content

 
Adapter, CTS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter, CTS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter, CTS 
  • Body MaterialCPVC 
  • Schedule40 
  • Pipe Size1/2" 
Connection Type
Please Select

Your Filters:

Clear All
Price
  • Under $1 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2GJZ5
FNPT X CTS Hub

$0.91 / each

Adapter, CTS,40,1/2 In.,FNPT x Slip
Catalog Page #  3921 

Price $0.91 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeFNPT X CTS Hub
2GKA1
MNPT X CTS Hub

$0.73 / each

Adapter, CTS,40,1/2 In,MNPTxSlip Socket
Catalog Page #  3921 

Price $0.73 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter, CTS
  • Body MaterialCPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeMNPT X CTS Hub