Skip Content

Skinning Knife,10-3/4" Overall Length,12 AWG, 14/2 and 12/2 Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Skinning Knife, 10-3/4" Overall Length, 12 AWG, 14/2 and 12/2 Capacity

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 8RX76
  • Mfr. Model # RKT-21
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Skinning Knife
  • Insulated Yes
  • Overall Length 10-3/4"
  • Capacity 12 AWG, 14/2 and 12/2
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Functions Strip/Voltage Sensing
  • Handle Type Cushion Grip
  • Handle Material Stainless Steel
  • Features Built-In Voltage Detector Senses From 50-600VAC, Audible and Visual Alerts, Cuts and Strips Solid and Stranded Wire, Non-Contact Voltage Sensing
  • Includes Wire Stripper up to 12 AWG, NM Cable Ripple 12/2 AWG, 14/2 AWG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.