Skip Content

CBRN Training Hood,3x4x4x6 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

CBRN Training Hood, 3x4x4x6 In.

Price $282.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33X197
  • Mfr. Model # 75027-105
  • UNSPSC # 46182003
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCBRN Escape Training Hood
  • Used ForTraining Only
  • Includes3.4 x 4 x 6" Carrier
  • SizeUniversal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

The NH15 CBRN hood provides a high level of respiratory, eye and face protection for a minimum of 15 minutes so you can safely evacuate from the contaminated area. Protects against all airborne CBRN threats but also protects the face from liquid agent splashes.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.