Skip Content

Index Divider,Write-On,8 Tabs,Multicolor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Index Divider, Write-On, 8 Tabs, Multicolor

Price $5.16 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XVX7
  • Mfr. Model # 23079
  • UNSPSC # 44122008
  • Catalog Page # 1929
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Big Tab™ Write-On Dividers feature tabs that are 50% bigger than typical tabs for even more available writing space. Use a pen or pencil to label the white tabs quickly and conveniently. The tabs' laminated surface lets you write, erase, and reuse with ease. A reinforced line helps the three pre-punched holes resist tearing in your binder for extra durability. It's organization made easy.

View More

Technical Specs

  • Item Index Divider
  • Type Write-On
  • Color White
  • Number of Tabs 8
  • Tab Color Multicolor
  • Width 8-1/2"
  • Height 11"
  • Thickness 0.007 mil
  • Material Paper
  • Features Large Tabs, 3-Hole Punched, Reinforced Binding Edge
  • For Use With 3 Ring Binders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 36reviewers.
Rated 5 out of 5 by Great for the office! Perfect for the office while my new boss settles and we work on organizing daily binders. Easy to change your mind on a tab and no need to deal with reprinting labels! September 27, 2015
Rated 5 out of 5 by Great for the office! Perfect for the office while my new boss settles and we work on organizing daily binders. Easy to change your mind on a tab and no need to deal with reprinting labels! September 27, 2015
Rated 2 out of 5 by Can't erase anything I'm setting up my backpack for high school, and as I write down "World History" on the tab, I mess up the y, so I think, "Good thing I can erase it!" I start erasing it with a typical no. 2 pencil eraser and it leaves a big grey smudge. I was hoping to be able to use these tabs for at least two semesters (I would have to erase the classes and write in my second semester classes) but now that doesn't seem like it will work out :( August 21, 2015
Rated 2 out of 5 by Can't erase anything I'm setting up my backpack for high school, and as I write down "World History" on the tab, I mess up the y, so I think, "Good thing I can erase it!" I start erasing it with a typical no. 2 pencil eraser and it leaves a big grey smudge. I was hoping to be able to use these tabs for at least two semesters (I would have to erase the classes and write in my second semester classes) but now that doesn't seem like it will work out :( August 21, 2015
Rated 5 out of 5 by Easy for school I recently purchased these dividers for my son. He loves them because you don't have to bother putting in that itty bitty paper in a slot. He simply writes the on the tab and Viola! Done! I like that they are very sturdy. I will definitely keep buying these dividers. November 12, 2013
Rated 5 out of 5 by Easy for school I recently purchased these dividers for my son. He loves them because you don't have to bother putting in that itty bitty paper in a slot. He simply writes the on the tab and Viola! Done! I like that they are very sturdy. I will definitely keep buying these dividers. November 12, 2013
Rated 4 out of 5 by love the tabs In my line of work I use dividers a lot. I love that you can write on these dividers and not have to worry about slipping the little paper in the holders. September 24, 2013
Rated 4 out of 5 by love the tabs In my line of work I use dividers a lot. I love that you can write on these dividers and not have to worry about slipping the little paper in the holders. September 24, 2013
  • 2016-04-27 T23:13:26.745-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_36, tr_36
  • loc_en_US, sid_6XVX7, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.