Skip Content

Index Divider,Numbered,31 Tabs,Colored close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Index Divider, Numbered, 31 Tabs, Colored

Price $7.34 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6XVU7
  • Mfr. Model # 11129
  • UNSPSC # 44122008
  • Catalog Page # 2136
  • Shipping Weight 0.63 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Index Divider
  • Type 1-31 Tab
  • Color White
  • Number of Tabs 31
  • Tab Color Multicolor
  • Width 8-1/2"
  • Height 11"
  • Thickness 0.007 mil
  • Material Paper
  • Features Table of Contents Page, Pre-Printed Tabs, 3-Hole Punched
  • For Use With Laser/InkJet Printers, 3 Ring Binders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



When you work hard on a project or proposal, you want it to get noticed. These Ready Index® Table of Contents Dividers will help you organize your document with impact for easy content referencing. The table of contents page can be tailored to fit any document using free templates from Print the completed page from your laser or inkjet printer for sharp, standout text and then divide document sections with preprinted portrait or landscape tabs. Your audience will appreciate your attention to detail.

Alternate Products

Alternate Search Terms

Rated 4.9 out of 5 by 227reviewers.
Rated 4 out of 5 by Great colorful tool Perfect for my work, I can easily sort through all my applications procedures. Just wish it was a bit more plasticised for durability purposes. September 28, 2015
Rated 4 out of 5 by Easy to use product! I liked that this product was easy to use and I had it a finished product in no time. September 27, 2015
Rated 5 out of 5 by I would buy this product again I really like this product because of the many tabs it comes with. also the instructions are very easy to follow. September 27, 2015
Rated 5 out of 5 by Keeps me organized. I love that I can quickly and easily format the TOC fields and print the dividers. They make getting my notebooks organized a snap. September 24, 2015
Rated 4 out of 5 by 11320 Double columns Table of Contents Great organisational tool for large projects. Unfortunately the pages are kind of thin for man handling in a hurry. Especially if it is used often. September 24, 2015
Rated 5 out of 5 by Very handy I used these to organize an Art book that I created. It was so handy looking at the front of the binder to see what section you are looking for is great. September 24, 2015
Rated 3 out of 5 by 11321 Table of Contents If the paper could be a harder more durable card stock I would rate it a 5. It is a wonderful product. A little pricey for what you get. September 24, 2015
Rated 5 out of 5 by Excellent product! Meeks organizing company documents a bre Easy to use and set-up September 23, 2015
  • 2015-11-24 T19:15:55.403-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_227, tr_227
  • loc_en_US, sid_6XVU7, prod, sort_default
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.