Skip Content

Hole Reinforcement,Roll,Clear,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hole Reinforcement, Roll, Clear, PK200

Price $3.62 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35X424
  • Mfr. Model # AVE05721
  • UNSPSC # 44122111
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hole Reinforcement Label
  • Type Roll Dispenser
  • Material Polyvinyl
  • Color Clear
  • Width 1/4"
  • Height 1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 5reviewers.
Rated 5 out of 5 by Great Product I love these! I make my own recipe books using binders and use a 3 hole punch for the pages. These are so convenient, being adhesive, and do a great job of keeping the holes from tearing. Also, none of that licking as in "olden days". June 16, 2013
Rated 5 out of 5 by Great Product I love these! I make my own recipe books using binders and use a 3 hole punch for the pages. These are so convenient, being adhesive, and do a great job of keeping the holes from tearing. Also, none of that licking as in "olden days". June 16, 2013
Rated 4 out of 5 by Hole Reinforcements Dispenser box works great, makes the job easier. These work well on average use pages, but it woud be nice if they were a bit more heavy duty for regularly turned pages- sometimes doubling up just isn't enough. October 10, 2010
Rated 4 out of 5 by Hole Reinforcements Dispenser box works great, makes the job easier. These work well on average use pages, but it woud be nice if they were a bit more heavy duty for regularly turned pages- sometimes doubling up just isn't enough. October 10, 2010
Rated 5 out of 5 by Highly Requested!!! This item was one of my most highly requested when I was an Administrative Assistant. My staff loved them! There were mostly used in specification binders from the highway departments that were frequently used and were constantly having the pages ripped out. These were a lifesaver!!! September 6, 2010
  • 2016-05-02 T01:41:25.021-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_35X424, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.