Skip Content

Proximity Sensor,Capacitive,18 mm, Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Proximity Sensor, Capacitive, 18 mm, Round

Price $126.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32W360
  • Mfr. Model # CR18-8AO
  • UNSPSC # 41111926
  • Catalog Page # 377
  • Shipping Weight 0.15 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This capacitive proximity sensor is designed to detect a wide variety of materials including iron, metal, plastic, water, stone, and wood with permittivity. It features built-in sensitivity volume and provides no-touch object detection.

View More

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Capacitive
  • Diameter 18mm
  • Power Requirement 100 to 240VAC
  • Circuit Type 2 Wire
  • Output Mode NO
  • Shielded / Unshielded Shielded
  • IP Rating 66
  • Electrical Connection 2m Cable
  • Case Material PA6 with Plastic Face
  • Basic Material Plastic
  • Max. Detecting Distance 8.0mm
  • Length 72mm
  • Operating Frequency 20 Hz
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 200mA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.