Skip Content

Area Sensor,PNP,Metal,20mm,44 Beam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Area Sensor, PNP, Metal, 20mm, 44 Beam

Price $3,553.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32W316
  • Mfr. Model # BW20-44P
  • UNSPSC # 39121528
  • Catalog Page # 418
  • Shipping Weight 3.09 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPhotoelectric Area Sensor
  • Housing MaterialAluminum
  • IP Rating65
  • Beam Spacing20mm
  • Sensing Range0.10 to 7.00m
  • Number of Beams44
  • Sensing Height880mm
  • Circuit TypePNP Open Collector
  • Power Source12 to 24VDC
  • Cable Connection4 Pin M12
  • Cable Length300mm
  • Light SourceInfrared LED
  • Response Time12 msec
  • Current Consumption80mA
  • Max. Load Voltage30VDC
  • Max. Load Current100mA
  • Output ModeLight-On
  • Overall Height900mm
  • Width28.6mm
  • Depth22.6mm
  • Operating Temp. Range-20 to 60 Degrees C
  • Min. Target SizeOpaque Material 30mm
  • IncludesEmitter, Receiver and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This aluminum photoelectric area sensor features an easy-to-use, nonsafety light screen for general purpose applications. It operates with multilight beams to detect objects moving in specified areas. It also features a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.