Skip Content

Time Dlay Rlay,24 to 240VAC/24 to 240VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Dlay Rlay, 24 to 240VAC/24 to 240VDC

Price $176.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J134
  • Mfr. Model # LE4SA
  • UNSPSC # 41111901
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Time Delay Relay
  • Operating Functions 1, 3, 4, 5, + 5 Others
  • Coil Volts 24 to 240VAC/24 to 240VDC
  • Contact Amp Rating (Resistive) 3A
  • Contact Form DPDT/SPDT
  • Min. Time Setting 0.01 sec.
  • Max. Time Setting 9999 hr.
  • Socket Code A
  • Number of Functions 8
  • Function On Delay, On Delay 2, Flicker, Flicker 1, interval, Star-Delta, Twin, Twin 1.
  • Pins 8
  • Electrical Connection Socket
  • Base Type Octal
  • Status Indicator LCD
  • Coil Rating 5VA
  • Mounting Plug In or Panel
  • Socket 5X852, 1EGP3, 1EGP5
  • Contact Material Silver Alloy
  • Hz 50/60
  • Adjustment Method Push Button
  • Standards cULus, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.