Skip Content

Air Pressure Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Pressure Sensor

Price $274.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32W526
  • Mfr. Model # PSAN-01CA-NPT1/8
  • UNSPSC # 41111927
  • Catalog Page # 400
  • Shipping Weight 0.17 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Pressure Sensor
  • Range0 to 14.5 psi
  • Analog Output4 to 20mA
  • Control OutputNPN
  • On/Off SettingProgrammable
  • Power Required12 to 24VDC
  • Process Connection1/8" NPT
  • Electrical ConnectionCable Connector With Wire Leads
  • Display4 Digit LED
  • Wetted MaterialsNickel Plated Brass
  • Housing MaterialPlastic
  • Operating Temp. Range-14 Degrees to 122 Degrees C
  • IP Rating40
  • Max. Pressure29 psi
  • StandardsCE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Pressure Sensors
• 1 port 1/8" NPT threads Selectable response time 100mA
Use in industrial applications where both a pressure display and/or switch action is required. Operate with air (noncorrosive gas) or air/liquid (water, oil, noncorrosive gas/liquids up to SS316L) inputs depending on model. For use with compound, vacuum, or positive pressures. Feature compact size with easy-to-read LED display. Auto/On manual switch and open collector contact type. Plastic IP40 enclosure. All models include analog output for feedback. Can be used for small electrical loads like relays and programmable controllers.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.