Skip Content

30" Commercial Pedestal-Mounted Oscillating Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

30" Commercial Pedestal-Mounted Oscillating Misting Air Circulator

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3CHJ6
  • Mfr. Model # AM-MF30-1
  • UNSPSC # 40101602
  • Catalog Page # N/A
  • Shipping Weight 89.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evaporative cooling fan provides up to 30°F of cooling with minimal water usage. Low-pressure nozzle system produces ultra-fine water droplet mist that evaporates immediately for excellent dry cooling and substantial energy and water conservation. Misting rate is fully adjustable. Onboard water reservoir allows up to 8 hr. of quiet, efficient operation; no need for water line.

View More

Technical Specs

  • Item Misting Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 5121
  • CFM Low 3708
  • Motor HP 1/4
  • Motor RPM 1100/950/800
  • Operating Amps 3.0/2.8/2.6
  • Mounting Location Pedestal
  • Mounting Style Pedestal-Mounted
  • Fan RPM 1100/950/800
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM Medium 4414
  • CFM/Watt 14.5
  • Max. Ambient Temp. 120 Degrees F
  • Hz 60
  • Watts 380
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class E
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 33"
  • Height 72"
  • Width 33"
  • Max. Depth 33"
  • Cord Length 6 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black Polyester Powder Coated
  • Application Evaporative Cooling
  • Standards UL 507, OSHA Complying Guard
  • Includes Integral 8 gal. Fresh Water Reservoir, Water Pump and Air Pump, 3" Rubber Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.