Radius Edge Storage Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Radius Edge Storage Cabinet

ATLANTIC METAL

Technical Specs

  • Item:Radius Edge Storage Cabinet 
  • Door Type:Clearview 
  • Assembly:Assembled 
  • Gauge:22 
  • Overall Height:72" 
  • Overall Width:36" 
  • Overall Depth:12" 
Price:$700-$800 
Cabinet Color
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Cabinet ColorAvailabilityPrice Qty
3CTA8Black

Item ships within 17 business days from supplier

$731.50 / each

3CTA9Dove Gray

Item ships within 17 business days from supplier

$731.50 / each

3CTC1Putty

Item ships within 17 business days from supplier

$731.50 / each

Adding More Products