Skip Content

Diffuser Mount,Polypropylene,2-3/8 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diffuser Mount, Polypropylene, 2-3/8 In L

Price $4.59 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11M960
  • Mfr. Model # AB-70015
  • UNSPSC # 40101505
  • Catalog Page # 3693
  • Shipping Weight 0.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiffuser Mount
  • TypeUniversal
  • Material of ConstructionPolypropylene
  • Length (In.)2-3/8
  • Width (In.)2-3/8
  • Height (In.)1-9/16
  • Includes3/4" FPT Fitting
  • For Use WithMfr. No. AB-70005 thru AB-70007, AB-70013, AB-70014
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see 3/4" FPT on one side, but what is the other attachment? Smooth pvc connection? What size?
7 months ago
by
Read all my Q&A
 
Please wait while more information about AudreyGO is loaded.
Additional information about AudreyGO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The mounts are meant to be used as a wedge. On the bottom side of the mount you have an extended portion of the 3/4 fnpt with a ring notch, this can be used to wedge into a pvc pipe, or any other conjoining apparatus a 1 3/8 inch hole is what is required.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:38:44.616-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11M960, prod, sort_default
1 of 1
  • 2015-08-29T19:38:44.618-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11M960, prod, sort_default
1 of 1