Skip Content

Intercom, Slave close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Intercom, Slave

Price $1,242.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GUC3
  • Mfr. Model # AD-27AD
  • UNSPSC # 43221525
  • Catalog Page # N/A
  • Shipping Weight 10.71 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIntercom
  • TypeSlave, Wall Mount, Gray, Signal output 100 db, Operating Range -31 to 150 Degrees F, 25 W
  • Master Depth (In.)5.25
  • Master Height (In.)9.9
  • Master Width (In.)6.7
  • Voltage120VAC, 0.24A
  • StandardsUL, CSA, Marine
  • IncludesVolume Control, Call Button and Rugged Cast Aluminum NEMA 4X Housing, Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: Manufaturing
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Baha is loaded.
Additional information about Baha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Here are the catalog desriptions of each the slave and the master. Each item has different capabilites and thus the price difference.

The Master 2GUC2:
Intercom/Speaker Master
unit—In Master mode, the unit
acts as a speaker and broadcasts
audio signals generated
elsewhere in the intercom
system. Depressing the Talk
switch turns the unit into a
microphone and allows the user
to broadcast to all other intercoms
in the system. Releasing
the switch returns the unit to
Listen mode.

The Slave 2GUC3:
Intercom/Speaker
Slave unit—In Slave
mode, the unit operates as
a hands-free microphone
transmitting to all Master
units in the intercom
system. The Slave unit acts
as a speaker and broadcasts
audio transmissions only
when the Talk switch on any
Master unit in the intercom
system is depressed.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:23.632-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GUC3, prod, sort_default
1 of 1
  • 2015-03-27T19:42:23.634-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GUC3, prod, sort_default
1 of 1