Skip Content

Noninsulated Flexible Duct,25 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Noninsulated Flexible Duct, 25 ft. L

Price $129.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 03053 (Change)

Go

Invalid Zip Code

MANCHESTER branch 466

  • Item # 5E293
  • Mfr. Model # 05102518
  • UNSPSC # 40141901
  • Catalog Page # 4312
  • Shipping Weight 15.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNoninsulated Flexible Duct
  • UPC Number50
  • Inside Dia.18"
  • Wall Thickness1/8"
  • Vapor Transmission0.05
  • MaterialMetallized Polyester, Aluminum Foil, Polyester Encapsulated and Steel Wire Helix
  • Length25 ft.
  • Max. Air Flow5000 fpm
  • Max. Pressure6"WC
  • Max. Temp.180 F
  • Low Temp. Deg.-20 F
  • For Use WithHeating and Cooling Systems
  • FeaturesFlexible and Maintains Shape, Air Tight, Encapsulated Wire Helix, Smooth Inner Core, LightWeight Compact Carton, Durable Metallized Polyester,Aluminum Foil and Polyester Laminate Construction
  • StandardsUL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall, SBCC, BOCA

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.