Skip Content

Insulated Flexible Duct,8 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Flexible Duct, 8 In. Dia.

Price $83.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TVN8
  • Mfr. Model # 17802508
  • UNSPSC # 40141901
  • Catalog Page # 4312
  • Shipping Weight 16.57 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInsulated Flexible Duct
  • Insulation ValueR 8.0
  • UPC Number78
  • Inside Dia.8"
  • Wall Thickness2-1/2"
  • Vapor Transmission0.6
  • MaterialPolyester
  • Length25 ft.
  • Max. Air Flow5000 fpm
  • Max. Pressure6"WC
  • Max. Temp.140 F
  • Compressed Size38"
  • Low Temp. Deg.-20 F
  • Fire RatingFlame Spread/Smoke Developed-Less Than 25/Less Than 50
  • For Use WithLow Pressure Air Moving Systems
  • FeaturesDouble Ply Vapor Barrier with Tri Directional Reinforcements
  • StandardsUL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.