Skip Content

Insulated Flexible Duct,180F,5000 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Insulated Flexible Duct, 180F, 5000 fpm

ATCO

Price: $88.85 / each

Please sign in or register to access lists

  • Item # 3F326
  • Mfr. Model # 13002512
  • UNSPSC # 40141901
  • Catalog Page # 4312
  • Shipping Weight 17.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemInsulated Flexible Duct
  • Insulation ValueR 4.2
  • UPC Number30
  • Inside Dia.12"
  • Wall Thickness1-1/4"
  • Vapor Transmission0.05
  • MaterialPolyester
  • Length25 ft.
  • Max. Air Flow5000 fpm
  • Max. Pressure6"WC
  • Max. Temp.180 Degrees F
  • Low Temp. Deg.-20 Degrees F
  • For Use WithHeating and Cooling Systems
  • FeaturesAir Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton
  • StandardsUL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD 515-2.1, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.