Skip Content

Insulated Flexible Duct,180F,8 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulated Flexible Duct, 180F, 8 In. Dia.

Price $60.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3F324
  • Mfr. Model # 13002508
  • UNSPSC # 40141901
  • Catalog Page # 4312
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Flexible Duct
  • Insulation Value R 4.2
  • UPC Number 30
  • Inside Dia. 8"
  • Wall Thickness 1-1/4"
  • Vapor Transmission 0.05
  • Material Polyester
  • Length 25 ft.
  • Max. Air Flow 5000 fpm
  • Max. Pressure 6"WC
  • Max. Temp. 180 Degrees F
  • Low Temp. Deg. -20 Degrees F
  • For Use With Heating and Cooling Systems
  • Features Air Tight Inner Core, Encapsulated Wire Helix, Smooth Inner Core, Thick Blanket of Fiberglass Insulation, Tough Reinforced Metallized Polyester Jacket, Light Weight Compact Carton
  • Standards UL181, NFPA 90A and 90B, IMC, IRC, UMC 10-1 (ICC ES Report No. ESR-1268), HUD 515-2.1, Cities of Chicago, New York, San Francisco, County of Dade (Florida), California State Fire Marshall
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.