Skip Content

Desk/Wall Calendar,Monthly,11 x 8-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Desk/Wall Calendar, Monthly, 11 x 8-1/4 In

Price $19.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RMP8
  • Mfr. Model # AAGSK800
  • UNSPSC # 44112002
  • Catalog Page # N/A
  • Shipping Weight 0.213 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk/Wall Calendar
  • Refills No
  • Style Monthly
  • Sheet Size 11 x 8-1/4"
  • Format One Month Per Page
  • Color White
  • Features Clear Holder with Write-On Surface Protects Calendar and Can be Used in Binder, Desk or Wall Mount, Federal Holidays Highlighted in Red.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 11reviewers.
Rated 5 out of 5 by I love this calendar This is the exact calendar I was looking for. They used to be carried in stores, but now they are not, since everyone has electronic calendars. I still like to have one on the refrigerator that I can write on for at-a-glance scheduling, and this one is perfect. I like the clear pouch that comes with it too. November 19, 2014
Rated 5 out of 5 by Perfect Fit I use it daily for reminders about staff appts or absences, mtgs. or when reports are due. I tear off each month & keep them. It's the perfect size for my uses. August 24, 2014
Rated 4 out of 5 by older style but poor new cover/holder great delivery and quality. Earlier versions had a holder with a catch tray top and bottom so calendar could be hung up without totting holes in the pages. August 21, 2014
Rated 5 out of 5 by I buy this product every year I keep upon on my every day tasks and activities. Never miss an appointment or other activity... July 12, 2014
Rated 5 out of 5 by The Perfect Size I tried this calendar type last year & found that it suited my needs perfectly. It reduces clutter on my desk & keeps the info close to me on my wall. January 22, 2014
Rated 5 out of 5 I would buy this product again and again I keep two monthes on my refrige. Appointments and medication notes. Very handy. August 27, 2013
Rated 5 out of 5 by Calendar Been using this for years January 12, 2013
Rated 3 out of 5 by Outrageous shipping charges The calendar is good looking and fits neatly on the wall above my desk. I have no complaints about the proudct itself. However, the shipping charge was almost half the calendar's selling price. To me, that makes the product overpriced. December 26, 2012
  • 2016-02-06 T20:05:01.106-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_6RMP8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.