Skip Content

Tri-Fold Restraints,Oversized,Yellow,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

ASP

Tri-Fold Restraints, Oversized, Yellow, PK6

Price $28.95 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25VE83
  • Mfr. Model # 56190
  • UNSPSC # 46151601
  • Catalog Page # N/A
  • Catalog Group # H5577
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, easy-to-carry restraints have no sharp edges that can injure detained subjects or captors. Included key ring provides rapid removal of restraints from case.

View More

Technical Specs

  • Item Tri-Fold Restraints
  • Type Disposable
  • Material Polymer
  • Color Yellow
  • Inside Dia. 6"
  • Net Weight 0.01 oz.
  • Features Compact, Easily Carried, Rapidly Applied, Wide Brightly Colored Straps, No Sharp Edges, Oversized Loops
  • Includes Key Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.