Skip Content

Slider Bed Belt Conv,11 Ft L,34-1/2 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slider Bed Belt Conv, 11 Ft L, 34-1/2 In W

Price $7,947.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WJN9
  • Mfr. Model # SB400 30B11RE1/2A3I6-60V115M25
  • UNSPSC # 24101712
  • Catalog Page # N/A
  • Shipping Weight 514.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roller Bed Power Belt Conveyor
  • Stand Type H
  • Overall Length (Ft.) 11
  • Bed Length (Ft.) 10
  • Width (In.) 34-1/2
  • Bed Width (In.) 34-1/2
  • Bed Depth (In.) 4
  • Belt Width (In.) 30
  • Load Capacity (Lb.) 415
  • Adjustable Height (In.) 23-1/2 to 35
  • Bed Material 12 ga. Formed Steel
  • Belt Speed Variable Speed Range From 6 to 60 FPM
  • Belt Type PVC 120 Smooth Top
  • Bearings Sealed and Prelubricated with Cast Iron Housings
  • Shaft Dia. (In.) 1-3/16
  • Drive Pulley (In.) 4
  • HP 1/2
  • Phase Single
  • Motor Type 1/2 HP Invertor Duty, 115 VAC Single Phase
  • Motor Rating Invertor Duty
  • Voltage 110VAC
  • Switch On/Off Pushbutton w/Dial Speed Control
  • Finish Powder Coated
  • Legs per Unit 2
  • Application Material Handling
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.