Skip Content

Skate Wheel Conveyor,18Inx10ft,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Skate Wheel Conveyor, 18Inx10ft, Steel

Price $415.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W850
  • Mfr. Model # W18X16X10G
  • UNSPSC # 24101709
  • Catalog Page # 1522
  • Shipping Weight 76.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSkate Wheel Conveyor
  • Skatewheel Material18 ga. Galvanized Steel
  • Overall Width18"
  • Bed Length10 ft.
  • Wheel Dia.1-15/16"
  • Frame Capacity per Foot on 10-Ft. Centers36 lb.
  • Frame Capacity per Foot on 5-Ft. Centers260 lb.
  • Wheel Bore1/4"
  • Wheels per Foot16
  • Section Description10 ft. Straight
  • ShapeStraight
  • Between Frame Width16"
  • Frame FinishGalvanized
  • Frame Material12 ga. Galvanized Steel
  • BearingsBall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gravity Skate Wheel Conveyors
• Staggered wheel design
Ideal for lightweight loads with flat bottoms. Wheel capacity is 75 lb. for aluminum and galvanized steel and 50 lb. for black plastic. Wheels are 1-15/16" dia. with 1/4" round bore. Axles are on 3" centers. Hook-and-rod couplers fixed to frame ends for joining sections; replacement hook package is available separately. Can be field cut.
Note: A min. of 3 axles and 5 wheels should be under the load at all times.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.