Skip Content

Roller Conveyor,Straight,42 In x 5 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roller Conveyor, Straight, 42 In x 5 ft

Price $1,636.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WKC5
  • Mfr. Model # W14F05SG03B39
  • UNSPSC # 24101709
  • Catalog Page # N/A
  • Shipping Weight 383.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • BearingsBall
  • Center to Center Roller Spacing3"
  • Frame Material7 ga. Steel Channel
  • DesignBolted
  • ItemRoller Conveyor
  • Overall Length5 ft.
  • Bed Length5 ft.
  • Overall Width42"
  • Between Frame Width39"
  • Roller Dia.2-1/2"
  • Rollers for Conveyor Section20
  • Roller PositionSet High on 3" Centers
  • Roller Material11 ga. Steel
  • Frame Capacity per Foot on 5-Ft. Centers1050 lb.
  • Frame FinishPowder Coat

Compliance and Restrictions

None

Details

Gravity Steel and Aluminum Roller Conveyors
Feature high-load capacity bearings, solid steel axles, and galvanized steel roller tubes. Rollers are set high within the frame. Support with H-stands. Can be field-cut. All straight conveyors are 10-ft. overall length.
Note: Recommend a minimum of 3 rollers underneath conveyed product at all times. Note: Frame capacities are shown per linear ft. with supports on 5-ft. or 10-ft. centers.
Heavy-Duty Steel
• 1-1/2" x 4" x 1-1/2" x 7-ga. powder-coated steel frames with end plates 2-1/2" x 11-ga. galvanized steel rollers with 11/16" hex spring axles
Can handle pallet loads.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.