Skip Content

Galv 1 Groove Roller,1.9In Dia,25BF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Galv 1 Groove Roller, 1.9In Dia, 25BF

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1VBU3
  • Mfr. Model # KG25 1GR AB1
  • UNSPSC # 24101701
  • Catalog Page # N/A
  • Shipping Weight 4.5 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Roller
  • TypeGrooved Idler
  • Dia. (In.)1-29/32
  • Between Frame (In.)25
  • Shaft7/16" Hex Plain Steel
  • BearingsHigh Speed ABEC 1 Ball Bearings
  • Capacity (Lb.)270
  • Number of Grooves1
  • MountingSpring Retained
  • Construction16 ga. Galvanized Steel
  • Package Quantity1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Powered and Slave Rollers
• 1.9" O.D. x 16-ga. galvanized steel tube 7/16" hex steel shaft
Use individually or connect power rollers to slave rollers by using O-ring drive bands (not included). 24VDC power rollers come prewired with plug connector, drive card, and mounting brackets. Feature spring-loaded shafts. Drive cards provide 25% to 100% speed control with remote potentiometer, reversing capabilities, and thermal load protection. When used together, the rated capacity of the power roller is reduced by 5% for every slave roller used. 9 slave rollers per power roller is the max. recommended.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.