Skip Content

Conveyor H-Stand,31to43In,16BF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Conveyor H-Stand, 31to43In, 16BF

Price $89.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W815
  • Mfr. Model # H15M37B16
  • UNSPSC # 24101724
  • Catalog Page # 1393
  • Shipping Weight 21.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Conveyor H-Stands
May be used with gravity skate wheel, gravity roller, ball transfer, and power belt conveyors. Pivoting mounting bracket allows sloped installations. Choose an H-stand based on between-frame (BF) dimension.
Note: Range of adjusted height is to top of H-stand. Note: For a stand-alone conveyor, a min. of 2 supports is required. For 2 sections of conveyor, a min. of 3 supports is required (the middle stand supports both sections).

View More

Technical Specs

  • Item Conveyor H-Stand
  • Type Light Duty
  • Stand Width (In.) 16
  • Between Frame (In.) 16
  • Capacity (Lb.) 1500
  • Color Ashland Green
  • Finish Powder Coated
  • Height Adjustment (In.) 31 to 43
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this the stand for conveyor #4W576?

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about RoySan is loaded.
Additional information about RoySan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this stand can be used with conveyor 4W576.
Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:32.177-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W815, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:32.179-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W815, prod, sort_default
1 of 1