Skip Content

Pressure Transducer with Display,1000psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Transducer with Display, 1000psi

Price $820.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5DDD2
  • Mfr. Model # GC517F0242CD1000#G
  • UNSPSC # 41112107
  • Catalog Page # 830
  • Catalog Group # D3893
  • Shipping Weight 1.26 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Transducer with Display
  • Range 0 to 1000 psi
  • Accuracy +/-0.25% Full Scale
  • Output 4 to 20mA at 12 to 32VDC
  • Power Required 12 to 32VDC
  • Process Connection 1/4" NPT Female
  • Electrical Connections 1/2" NPT Female Conduit
  • Wetted Materials 316 Stainless Steel
  • Housing Aluminum
  • Operating Temp. 14 to 140 F
  • NEMA Rating 4X
  • Loop Resistance Dependent on Loop Supply Voltage
  • Max. Pressure (PSI) 2000
  • Thermal Error +/-0.2%
  • Features Push Button Configuration, Rotatable Display, Min/Max Hold, IP65 Rating
  • Display Backlit 3 1/2 Digit LCD
  • Display Units PSI
  • Includes Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



GC51 Series
• Backlit 3-1/2-digit LCD rotates in 90° increments Process connection: 1/4" NPT female Electrical connection: 1/2" NPT female conduit NEMA 4X (IP65) Epoxy-coated aluminum die-cast housing
Rangeable pressure transmitters feature thin-film sensor suitable for applications where high overpressure and high cycle life are necessary. Push-button configurable ranges. Min./max./hold and scaling functions. For fluids and gases compatible with 316 stainless steel. Wetted materials are 316 stainless steel.
Transducers with Display

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.